
137 Semi-Suspension Seat Black Vinyl
Mfr # 7890
Zoro # G422733897
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Width
19.06 in
Length
19.75 in
Backrest Type
Fold-Down
Suspension Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7890
Zoro #
G422733897
UPC #
11343011332
Country of Origin
Turkey
Dimensions
Width
19.06 in
Length
19.75 in
Height
19.25 in
Details
Item
Mechanical Suspension Seat
Cushion Material
Foam
Backrest Type
Fold-Down
Suspension Type
Mechanical
Color
Black
Material
Vinyl
Description
Enhance equipment with this Uni Pro 137 suspension seat, a versatile, low-profile mechanical suspension seat designed for maximum comfort on rough terrain. Whether you're operating industrial machinery, construction equipment, or turf applications, this seat delivers lasting support and durability to keep you working efficiently.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.