Shop UNI PRO
See all product information
Create Account
139 Mechanical Suspension Seat | Black/Gray Fabric
- Mfr # 8768
- Zoro # G723727885
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Gray
Width
20.39 in
Material
Fabric
Height
33.7 in
Depth
23.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8768
- Zoro #
- G723727885
- UPC #
- 11343012599
- Country of Origin
- United States
Dimensions
- Width
- 20.39 in
- Height
- 33.7 in
- Depth
- 23.43 in
Details
- Item
- Mechanical Suspension Seat
- Color
- Black/Gray
- Material
- Fabric
Description
This Uni Pro 139 suspension seat is built for long days in tight spaces. Designed with a low-profile mechanical suspension and ergonomic comfort features, it’s an ideal upgrade for forklifts, mini excavators, and other compact equipment. Experience a smoother ride with tailored support that keeps you focused and productive, even in demanding environments.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.