
140 Seat Top Assembly Black Vinyl
Mfr # 7538
Zoro # G022733358
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Length
19.70 in
Backrest Type
Fold-down
Color
Black
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7538
Zoro #
G022733358
UPC #
11343008608
Country of Origin
Turkey
Dimensions
Length
19.70 in
Details
Cushion Material
Foam
Item
Seat Top
Backrest Type
Fold-down
Color
Black
Material
Vinyl
Description
Upgrade to this Uni Pro 140 seat top as a rugged, multi-purpose seat designed for forklift, industrial, and construction equipment. Its versatile design features a removable seat cushion, allowing for custom mounting applications by drilling holes into the durable steel frame. Built for durability and comfort, this seat enhances your efficiency on the job while providing long-lasting support.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.