
142 Seat Top Assembly, With Armrests, Black Vinyl
Mfr # 8546
Zoro # G822324534
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
21.25 in
Finish
Black powder coat
For Use With
Construction, forklift, and material handling equipment
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8546
Zoro #
G822324534
UPC #
11343003443
Country of Origin
China
Dimensions
Length
21.25 in
Height
18.5 in
Width
23 in
Details
Color
Black
Finish
Black powder coat
For Use With
Construction, forklift, and material handling equipment
Material
Vinyl
Frame Material
Steel
Item
Seat Top
Description
Upgrade equipment with this Uni Pro 142 seat top assembly, a versatile and cost-effective replacement seat designed for universal fitment across a wide range of machines. Built for durability and comfort, this seat ensures long-lasting performance while keeping you supported during long hours of operation.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.