Shop UNI PRO
See all product information
Create Account
144 Seat Top Assembly, With Hip Restraints, Black Vinyl
- Mfr # 8549
- Zoro # G822887343
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Finish
Black powder-coat
Frame Material
Steel
Color
Black
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8549
- Zoro #
- G822887343
- UPC #
- 011343012056
- Country of Origin
- China
Details
- Finish
- Black powder-coat
- Frame Material
- Steel
- Color
- Black
- Item
- Seat Top
- Material
- Vinyl
Description
Upgrade equipment with this Uni Pro 144 seat top assembly, a versatile and cost-effective replacement seat designed for universal fitment across a wide range of machines. Built for durability and comfort, this seat ensures long-lasting performance while keeping you supported during long hours of operation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.