
145 Bucket Seat Black Vinyl
Mfr # 7533
Zoro # G222733738
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
18.5 in
Core Material
Steel
Depth
16 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7533
Zoro #
G222733738
UPC #
11343010557
Country of Origin
United States
Dimensions
Height
10 in
Width
18.5 in
Depth
16 in
Details
Item
Bucket Seat
Core Material
Steel
Material
Vinyl
Color
Black
Description
Upgrade lawn mower and utility garden tractor equipment with this multi-purpose Uni Pro 145 bucket seat, designed for superior comfort and long-lasting performance. Built to withstand rugged terrain, this multi-bolt pattern seat ensures a secure fit while providing enhanced comfort for long hours of work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.