
150 Bucket Seat Yellow Vinyl
Mfr # 7494
Zoro # G522734060
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Material
Vinyl
Color
Yellow
Seat Material
Steel
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7494
Zoro #
G522734060
UPC #
11343010540
Country of Origin
United States
Dimensions
Width
20 in
Depth
19.25 in
Height
14.13 in
Details
Material
Vinyl
Item
Bucket Seat
Color
Yellow
Seat Material
Steel
Cushion Material
Foam
Description
Upgrade lawn & garden tractor and lawn mower equipment with this multi-purpose Uni Pro 150 one-piece steel pan bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.