Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

151 Air Suspension Seat 12-Volt Multi-Gray Fabric

  • Mfr # 8430

  • Zoro # G822733701


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Multi-Gray
Backrest Type
Recline
Width
24.41 in
Depth
23.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8430
Zoro #
G822733701
UPC #
-
Country of Origin
United States

Dimensions

Width
24.41 in
Depth
23.03 in

Details

Material
Fabric
Color
Multi-Gray
Backrest Type
Recline
Item
Air Suspension Seat

Description

The Uni Pro 151 suspension seat is a high-back seat equipped with a durable, compact air suspension, designed to enhance comfort in demanding work environments. Perfect for wheel loaders, skid steers, excavators, telehandlers, graders, dozers, and ag tractors, it ensures you stay comfortable and focused, even during long hours on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.