
151 Mechanical Suspension Seat With Headrest Black Vinyl
Mfr # 8437
Zoro # G922733861
product price: $1,167.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
24.41 in
Depth
23.03 in
Armrest Type
Fold-Up
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8437
Zoro #
G922733861
UPC #
-
Country of Origin
United States
Dimensions
Width
24.41 in
Depth
23.03 in
Details
Color
Black
Item
Mechanical Suspension Seat
Armrest Type
Fold-Up
Material
Vinyl
Description
The Uni Pro 151 suspension seat is a high-back seat equipped with a durable, compact mechanical suspension, designed to enhance comfort in demanding work environments. Perfect for wheel loaders, skid steers, excavators, telehandlers, graders, dozers, and ag tractors, it ensures you stay comfortable and focused, even during long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.