
152 Seat Top Assembly Black Vinyl
Mfr # 8439
Zoro # G322733898
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Backrest Type
Recline
Cushion Material
Foam
Width
19.69 in
Depth
22.83 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8439
Zoro #
G322733898
UPC #
-
Country of Origin
United States
Dimensions
Width
19.69 in
Depth
22.83 in
Details
Backrest Type
Recline
Cushion Material
Foam
Item
Seat Assembly
Color
Black
Material
Vinyl
Description
The Uni Pro 152 seat assembly is a high-quality static seat designed for environments where a suspension seat isn’t necessary. It ensures maximum comfort, even in the toughest terrains, so you can stay focused and productive during long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.