
152 Seat Top Assembly Multi-Gray Fabric
Mfr # 8440
Zoro # G322733423
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Material
Fabric
Width
19.69 in
Color
Multi-Gray
Backrest Type
Recline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8440
Zoro #
G322733423
UPC #
-
Country of Origin
United States
Dimensions
Width
19.69 in
Depth
22.83 in
Details
Cushion Material
Foam
Item
Seat Top
Material
Fabric
Color
Multi-Gray
Backrest Type
Recline
Description
The Uni Pro 152 seat assembly is a high-quality static seat designed for environments where a suspension seat isn’t necessary. It ensures maximum comfort, even in the toughest terrains, so you can stay focused and productive during long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.