
155 Bucket Seat Black Vinyl
Mfr # 7431
Zoro # G222734094
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Length
21.5 in
Material
Vinyl
Width
17 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7431
Zoro #
G222734094
UPC #
11343007625
Country of Origin
United States
Dimensions
Height
18 in
Length
21.5 in
Width
17 in
Details
Material
Vinyl
Item
Bucket Seat
Color
Black
Cushion Material
Foam
Description
Upgrade Case IH, John Deere, Kubota, or White compact tractor equipment with this multi-purpose Uni Pro 155 bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.