
160 Bucket Seat, Black Vinyl
Mfr # 7486
Zoro # G922324472
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Construction Material
Steel
Height
14 in
Length
19.25 in
Material
Vinyl
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7486
Zoro #
G922324472
UPC #
11343005409
Country of Origin
United States
Dimensions
Height
14 in
Length
19.25 in
Width
19.75 in
Details
Construction Material
Steel
Material
Vinyl
Color
Black
Cushion Material
Foam
Item
Bucket Seat
Description
Upgrade lawn & garden tractor, lawn mower, and construction equipment with this multi-purpose Uni Pro 160 bucket seat, designed for superior comfort and long-lasting performance. Built to withstand rugged terrain, this multi-bolt pattern seat ensures a secure fit while providing enhanced comfort for long hours of work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.