
171 Bucket Seat With Hip Restraints & Slide Rails Black Vinyl
Mfr # 8661
Zoro # G222733905
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Pan Seat Material
Steel
Material
Vinyl
Depth
21.5 in
Color
Black
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8661
Zoro #
G222733905
UPC #
-
Country of Origin
United States
Dimensions
Depth
21.5 in
Width
18 in
Details
Pan Seat Material
Steel
Material
Vinyl
Color
Black
Item
Bucket Seat
Cushion Material
Foam
Description
Upgrade your construction equipment with the Uni Pro 171 bucket seat with hip restraints and slides. This high-quality replacement seat provides exceptional comfort and support, designed to withstand rugged terrain and long hours on the job. Stay secure and focused, no matter how tough the work environment.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.