
175 Bucket Seat, Black Vinyl
Mfr # 8742
Zoro # G222324448
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Construction Material
Steel
Color
Black
Height
21.46 in
Width
19.37 in
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8742
Zoro #
G222324448
UPC #
808841087422
Country of Origin
United States
Dimensions
Height
21.46 in
Width
19.37 in
Length
22.83 in
Details
Construction Material
Steel
Color
Black
Item
Bucket Seat
Cushion Material
Foam
Material
Vinyl
Description
Use the Uni Pro 175 bucket seat as a high-quality replacement seat for your turf or construction equipment to add comfort in any rugged terrain while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.