Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

175 Bucket Seat, Gray Vinyl

  • Mfr # 8754

  • Zoro # G722324443


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Construction Material
Steel
Height
21.46 in
Mounting Pattern Size
(W x L): 8, 9.46 or 11.25 x 11.5
Material
Vinyl
Length
22.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8754
Zoro #
G722324443
UPC #
11343005607
Country of Origin
United States

Dimensions

Height
21.46 in
Mounting Pattern Size
(W x L): 8, 9.46 or 11.25 x 11.5
Length
22.83 in
Width
19.37 in

Details

Construction Material
Steel
Material
Vinyl
Cushion Material
Foam
Color
Gray
Item
Bucket Seat

Description

Use the Uni Pro 175 bucket seat as a high-quality replacement seat for your turf or construction equipment to add comfort in any rugged terrain while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.