
195 Bucket Seat, Black Vinyl
Mfr # 7555
Zoro # G422324460
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Cushion Material
Foam
Length
19.5 in
Material Type
Heavy-Duty
Includes
Includes adjustable mounting brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7555
Zoro #
G422324460
UPC #
11343003085
Country of Origin
Turkey
Dimensions
Length
19.5 in
Width
16.34 in
Height
13.2 in
Details
Color
Black
Cushion Material
Foam
Material Type
Heavy-Duty
Includes
Includes adjustable mounting brackets
Item
Bucket Seat
Material
Vinyl
Description
Upgrade turf and construction equipment with narrow or compact utility applications using this multi-purpose Uni Pro 195 bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.