Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Mechanical Suspension Seat, High-Back, Black Vinyl

  • Mfr # 8113

  • Zoro # G622324529


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Backrest Angle
5° - 30°
Cushion Material
Foam
Material
Vinyl
Height
20.08 in
Length
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8113
Zoro #
G622324529
UPC #
11343008745
Country of Origin
Germany

Dimensions

Height
20.08 in
Length
21.65 in
Width
18.5 in

Details

Backrest Angle
5° - 30°
Cushion Material
Foam
Material
Vinyl
Color
Black
Item
Mechanical Suspension Seat

Description

The Uni Pro 20 features a low-profile mechanical suspension designed for maximum comfort in construction and material handling equipment. With its ergonomic design and vibration-reducing capabilities, this seat helps minimize operator fatigue, allowing you to stay focused on the task at hand, even during long hours on rough terrain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.