
20 Mechanical Suspension Seat Low-Back Black/Gray Fabric
Mfr # 8403
Zoro # G022733839
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Width
18.5 in
Material
Fabric
Depth
21.65 in
Cushion Material
Foam
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8403
Zoro #
G022733839
UPC #
-
Country of Origin
Germany
Dimensions
Width
18.5 in
Depth
21.65 in
Details
Material
Fabric
Cushion Material
Foam
Color
Black/Gray
Item
Mechanical Suspension Seat
Description
This Uni Pro 20 features a low-profile mechanical suspension designed for maximum comfort in construction and material handling equipment. With its ergonomic design and vibration-reducing capabilities, this seat helps minimize operator fatigue, allowing you to stay focused on the task at hand, even during long hours on rough terrain.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.