Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

225 Bucket Seat, Yellow Vinyl

  • Mfr # 8772

  • Zoro # G416510534


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lawn mowers, construction, and turf applications
Width
18.11 in
Bolt Type
M8
Color
Yellow
Height
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8772
Zoro #
G416510534
UPC #
11343004259
Country of Origin
Turkey

Dimensions

Width
18.11 in
Height
18.9 in

Details

For Use With
Lawn mowers, construction, and turf applications
Item
Seat
Bolt Type
M8
Color
Yellow
Material
Vinyl
Mounting Patterns
Multiple

Description

The Uni Pro - KM 225 Bucket Seat is a comfortable, quality made seat suitable for lawn mowers, construction, and turf applications to add comfort while you're busy at work.


  • Heavy-duty vinyl covering
  • Ergonomic cushions to ensure operator comfort
  • Durable blow molded plastic frame is corrosion resistant
  • Vacuum formed waterproof vinyl
  • Central drain hole prevents water build-up
  • 19" high-back seat which will replace both original 16" and 19" high-back seats
  • Accepts operator presence switch
  • Seat dimensions: 18.11" x 18.9" (W x H)
  • Multiple mounting patterns
  • Uses standard M8 bolts

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.