Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

226 Mechanical Suspension Seat Black Vinyl

  • Mfr # 8658

  • Zoro # G922733779


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Armrest Type
Fold-Up
Cushion Material
Foam
Color
Black
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8658
Zoro #
G922733779
UPC #
-
Country of Origin
United States

Dimensions

Width
18.5 in

Details

Material
Vinyl
Armrest Type
Fold-Up
Item
Mechanical Suspension Seat
Cushion Material
Foam
Color
Black

Description

The Uni Pro 226 mechanical suspension seat is the next generation of compact suspension seats, building upon the trusted performance of the Uni Pro 236 seat. With enhanced ride comfort, durability, and a sleek new design, this seat is ideal for a wide range of industrial, small construction, and turf applications. Stay comfortable and focused during long hours on the job, with a seat designed for superior support and performance.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.