
226 Mechanical Suspension Seat Gray Vinyl
Mfr # 8660
Zoro # G822733848
product price: $879.99
/ea
Free Shipping & Returns
Key Features
Armrest Type
Fold-Up
Width
18.5 in
Color
Gray
Material
Vinyl
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8660
Zoro #
G822733848
UPC #
-
Country of Origin
United States
Dimensions
Width
18.5 in
Details
Armrest Type
Fold-Up
Item
Mechanical Suspension Seat
Color
Gray
Material
Vinyl
Cushion Material
Foam
Description
The Uni Pro 226 mechanical suspension seat is the next generation of compact suspension seats, building upon the trusted performance of the Uni Pro 236 seat. With enhanced ride comfort, durability, and a sleek new design, this seat is ideal for a wide range of industrial, small construction, and turf applications. Stay comfortable and focused during long hours on the job, with a seat designed for superior support and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.