Zoro Homepage

231 Mechanical Suspension Seat, Economy, Black Vinyl

  • Mfr # 8099

  • Zoro # G522324582


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Height
24.88 in
Material
Vinyl
Width
17.5 in
Length
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8099
Zoro #
G522324582
UPC #
11343011486
Country of Origin
China

Dimensions

Height
24.88 in
Width
17.5 in
Length
21.75 in

Details

Cushion Material
Foam
Item
Mechanical Suspension Seat
Material
Vinyl
Color
Black

Description

Upgrade equipment with this Uni Pro 231 suspension seat, an economical high-back seat with a low-profile integrated suspension for a universal fit across various machinery. Designed to provide affordable comfort, this rugged and durable replacement seat features contoured foam cushions, a mechanical suspension system, and adjustable settings to ensure a smooth ride on rough terrain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.