Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

235 Seat Top Assembly, Black Vinyl

  • Mfr # 7608

  • Zoro # G222324561


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Armrest Type
Fold-Up
Material
Vinyl
Height
27.5 in
Width
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7608
Zoro #
G222324561
UPC #
11343005584
Country of Origin
Turkey

Dimensions

Height
27.5 in
Width
24.25 in
Length
19.69 in

Details

Cushion Material
Foam
Armrest Type
Fold-Up
Material
Vinyl
Item
Seat Top
Color
Black

Description

Upgrade to this Uni Pro 235 seat assembly, a high-quality replacement seat top designed to fit a wide range of applications. Built for durability and comfort, this seat ensures maximum support while you work, keeping you comfortable through long hours on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.