Zoro Homepage

236 Mechanical Suspension Seat, Black Vinyl

  • Mfr # 7924

  • Zoro # G216510437


product price: $779.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial, small construction, and turf applications
Suspension Travel
2.36 in
Color
Black
Weight Adjustment Range
Up to 270 lbs
Suspension Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7924
Zoro #
G216510437
UPC #
11343003146
Country of Origin
United States

Dimensions

Width
18.5 in
Height
23.6 in

Details

For Use With
Industrial, small construction, and turf applications
Item
Seat
Suspension Travel
2.36 in
Color
Black
Weight Adjustment Range
Up to 270 lbs
Suspension Type
Mechanical
Includes
Operator presence switch and seat belt fixation points
Material
Vinyl
Slide Rail Adjustment Range
6 in

Description

The Uni Pro - KM 236 Seat & Suspension is a comfortable, quality made replacement seat that is suitable for multiple industrial, small construction and turf applications to ensure that you're riding in maximum comfort while busy working long hours.


  • Milsco V5300 Seat
  • Durable vinyl covering
  • Mechanical suspension with 2.36" suspension travel
  • Seat width is 18.5"
  • Contoured foam cushions to ensure operator comfort
  • Drain hole prevents water build-up
  • Backrest angle adjustment from 5° forward to 15° backward
  • Adjustable lumbar support to help prevent lower back pain
  • Fold-up armrests (standard on PN: 7936; optional on PN: 7924)
  • Seat belt fixation points for added safety

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.