
236 Mechanical Suspension Seat Gray Vinyl
Mfr # 7936
Zoro # G222733981
product price: $835.99
/eaKey Features
Width
18.5 in
Armrest Type
Fold-Up
Material
Vinyl
Color
Gray
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7936
Zoro #
G222733981
UPC #
11343003160
Country of Origin
United States
Dimensions
Width
18.5 in
Details
Armrest Type
Fold-Up
Material
Vinyl
Item
Mechanical Suspension Seat
Color
Gray
Cushion Material
Foam
Description
Upgrade equipment with this Uni Pro 236 suspension seat, a high-quality replacement seat designed for industrial, small construction, and turf applications. With a contoured design, mechanical suspension, and ergonomic support, this seat ensures maximum comfort during long hours of operation.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.