Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 Utility Mechanical Suspension Seat, Economy, Black Vinyl

  • Mfr # 8093

  • Zoro # G322324478


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Backrest Type
Wraparound-Style
Length
17.13 in
Material
Vinyl
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8093
Zoro #
G322324478
UPC #
11343014067
Country of Origin
China

Dimensions

Length
17.13 in
Height
20.5 in
Width
22.83 in

Details

Color
Black
Backrest Type
Wraparound-Style
Material
Vinyl
Cushion Material
Foam
Item
Mechanical Suspension Seat

Description

Upgrade equipment to this Uni Pro 250 utility mechanical suspension seat, an economical yet durable seating solution designed for universal fit across various machinery. This high-quality replacement seat combines operator comfort and affordability, making it an ideal choice for a wide range of applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.