
250 Utility Mechanical Suspension Seat Economy Blue Vinyl
Mfr # 7465
Zoro # G722734105
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
22.83 in
Length
17.13 in
Cushion Material
Foam
Backrest Type
Wraparound-style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7465
Zoro #
G722734105
UPC #
-
Country of Origin
United States
Dimensions
Width
22.83 in
Length
17.13 in
Depth
20.5 in
Details
Color
Blue
Cushion Material
Foam
Item
Mechanical Suspension Seat
Backrest Type
Wraparound-style
Material
Vinyl
Description
Upgrade equipment to this Uni Pro 250 utility mechanical suspension seat, an economical yet durable seating solution designed for universal fit across various machinery. This high-quality replacement seat combines operator comfort and affordability, making it an ideal choice for a wide range of applications.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.