Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256 Utility Mechanical Suspension Seat, Black Vinyl

  • Mfr # 7691

  • Zoro # G422324705


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Width
23.62 in
Material
Vinyl
Length
21.63 in
Cushion Material
Foam
Height
20.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7691
Zoro #
G422324705
UPC #
11343010533
Country of Origin
Turkey

Dimensions

Width
23.62 in
Length
21.63 in
Height
20.06 in

Details

Material
Vinyl
Cushion Material
Foam
Armrest Type
Fold-Up
Color
Black
Item
Mechanical Suspension Seat

Description

Upgrade equipment to this Uni Pro 256 utility mechanical suspension seat, a seating solution designed for universal fit across various machinery. This high-quality replacement seat combines operator comfort and durability, making it an ideal choice for a wide range of applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.