Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

336 Mechanical Suspension Seat, Black Vinyl

  • Mfr # 7939

  • Zoro # G416510527


product price: $729.99
/ea
Free Shipping & Returns

Key Features

For Use With
Turf and construction equipment
Suspension Travel
3 in
Height
23 in
Width
19.3 in
Slide Rail Adjustment Range
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7939
Zoro #
G416510527
UPC #
11343003153
Country of Origin
United States

Dimensions

Height
23 in
Width
19.3 in

Details

For Use With
Turf and construction equipment
Item
Seat
Suspension Travel
3 in
Slide Rail Adjustment Range
6 in
Suspension Type
Mechanical
Color
Black
Material
Vinyl

Description

The Uni Pro - KM 336 Seat & Suspension is a high quality replacement seat and mechanical suspension assembly for your turf and construction equipment that will keep you riding in maximum comfort while you're busy at work enduring every type of rough terrain.


  • Milsco CR100 Seat
  • Durable vinyl covering
  • Mechanical suspension with 3" suspension travel
  • Contoured foam cushions to ensure operator comfort
  • Manual weight adjustment
  • 6" fore/aft slide rail adjustment
  • Accepts operator presence switch

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.