Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350 Utility Mechanical Suspension Seat, Black Vinyl

  • Mfr # 8780

  • Zoro # G722324597


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Suspension Type
Mechanical
Height
20.67 in
Cushion Type
Contoured foam
Color
Black
Width
22.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8780
Zoro #
G722324597
UPC #
11343004785
Country of Origin
Turkey

Dimensions

Height
20.67 in
Width
22.44 in
Length
21.65 in

Details

Suspension Type
Mechanical
Cushion Type
Contoured foam
Color
Black
Material
Vinyl
Backrest Type
Wraparound-style
Item
Mechanical Suspension Seat
Suspension Stroke
3.94 in

Description

Upgrade equipment with this Uni Pro 350 utility suspension assembly, a high-quality replacement seat and mechanical suspension system designed to deliver maximum comfort during long hours on the job. Featuring durable tension springs and an oil-hydraulic shock absorber, this assembly reduces vibrations and enhances stability, ensuring a smoother ride in rugged working conditions.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.