350 Utility Mechanical Suspension Seat | Yellow Vinyl
- Mfr # 8781
- Zoro # G323727896
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Height
20.67 in
Width
22.44 in
Backrest Style
Wraparound
Cushion Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8781
- Zoro #
- G323727896
- UPC #
- 11343004815
- Country of Origin
- Türkiye
Dimensions
- Height
- 20.67 in
- Width
- 22.44 in
- Depth
- 21.65 in
Details
- Material
- Vinyl
- Item
- Mechanical Suspension Seat
- Backrest Style
- Wraparound
- Cushion Material
- Foam
- Color
- Yellow
Description
Upgrade equipment with this Uni Pro 350 utility suspension assembly, a high-quality replacement seat and mechanical suspension system designed to deliver maximum comfort during long hours on the job. Featuring durable tension springs and an oil-hydraulic shock absorber, this assembly reduces vibrations and enhances stability, ensuring a smoother ride in rugged working conditions.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.