360-Degree Swivel Works with 235, 600, 700, 1007, 1045, or Pilot Seat Black Powder Coat

  • Mfr # 5006

  • Zoro # G322734055


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black powder-coat
Color
Black
Plate Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5006
Zoro #
G322734055
UPC #
-
Country of Origin
Turkey

Details

Item
Seat Swivel
Material
Steel
Finish
Black powder-coat
Color
Black
Plate Material
Nylon

Description

Upgrade a Uni Pro 235, 600, 700, 1007, or 1045 seat with the this Uni Pro swivel, designed to improve operator comfort and reduce neck and back strain. This durable swivel base makes entering and exiting the cab easier while providing smooth 360° rotation with multiple lock positions for customized positioning.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.