
360-Degree Swivel Works with Grammer Seats Black Powder Coat
Mfr # 5007
Zoro # G222734032
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Finish
Black powder-coat
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5007
Zoro #
G222734032
UPC #
-
Country of Origin
Germany
Details
Item
Seat Swivel
Finish
Black powder-coat
Color
Black
Material
Steel
Description
Upgrade a Uni Pro Grammer seat with the this swivel, designed to improve operator comfort and reduce neck and back strain. This durable swivel base makes entering and exiting the cab easier while providing smooth 360° rotation with multiple lock positions for customized positioning.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.