
405 Mechanical Suspension Seat Black Vinyl
Mfr # 7881
Zoro # G522733773
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Seat Type
Foldable
Length
23.03 in
Material
Vinyl
Suspension Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7881
Zoro #
G522733773
UPC #
11343011318
Country of Origin
Turkey
Dimensions
Length
23.03 in
Height
22.25 in
Width
19.70 in
Details
Color
Black
Seat Type
Foldable
Material
Vinyl
Suspension Type
Mechanical
Backrest Angle
22°
Cushion Material
Foam
Item
Mechanical Suspension Seat
Description
Upgrade equipment with this Uni Pro 405 suspension seat, a high-quality replacement seat and mechanical suspension assembly built for industrial and tractor applications. Designed for maximum comfort and durability, this seat keeps operators supported and focused, even during long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.