Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

411 Mechanical Suspension Seat, Black Fabric

  • Mfr # 8362

  • Zoro # G922324526


product price: $1,465.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Suspension Type
Mechanical
Material
Fabric
Height
30.71 in
Width
19.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8362
Zoro #
G922324526
UPC #
11343011691
Country of Origin
United States

Dimensions

Height
30.71 in
Width
19.29 in
Length
22.83 in

Details

Color
Black
Suspension Type
Mechanical
Material
Fabric
Suspension Stroke
4 in
Item
Mechanical Suspension Seat

Description

This Uni Pro 411 suspension seat is a premium high-back replacement seat with a mechanical suspension system, designed for agriculture and construction equipment. Engineered for maximum comfort, this seat helps reduce fatigue and enhances stability on rough terrain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.