Shop UNI PRO
See all product information
Create Account
421 Mechanical Suspension Seat, Black Vinyl
- Mfr # 8734
- Zoro # G723727854
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Depth
23.58 in
Molded Material
Rubber
Color
Black
Width
19.57 in
Height
23.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8734
- Zoro #
- G723727854
- UPC #
- 011343012469
- Country of Origin
- United States
- Molded Material
- Rubber
- Color
- Black
- Item
- Mechanical Suspension Seat
- Includes
- Operator Presence Switch
- Cushion Material
- Foam
- Material
- Vinyl
Dimensions
- Depth
- 23.58 in
- Width
- 19.57 in
- Height
- 23.19 in
Description
This Uni Pro 421 mechanical suspension seat delivers exceptional comfort and support with a compact, low-profile design made to handle the demands of construction and turf equipment. Whether you're navigating rough terrain or working long shifts, this high-performance seat assembly offers ergonomic support, durability, and reliability to keep you focused on the job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.