422 Air Suspension Seat, 12-Volt, Black Vinyl
- Mfr # 8735
- Zoro # G423727864
product price:Â
$
1,203.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Cushion Material
Foam
Depth
23.39 in
Material
Vinyl
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8735
- Zoro #
- G423727864
- UPC #
- 011343007007
- Country of Origin
- United States
Dimensions
- Depth
- 23.39 in
- Height
- 23.62 in
Details
- Voltage
- 12V
- Item
- Air Suspension Seat
- Cushion Material
- Foam
- Material
- Vinyl
- Color
- Black
- Includes
- Operator Presence Switch
Description
This Uni Pro 422 air suspension seat delivers exceptional comfort and support with a compact, low-profile design made to handle the demands of construction and turf equipment. Whether you're navigating rough terrain or working long shifts, this high-performance seat assembly offers ergonomic support, durability, and reliability to keep you focused on the job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.