Shop UNI PRO
See all product information
Create Account
424 Air Suspension Seat, 12-Volt, Charcoal Gray Fabric
- Mfr # 8748
- Zoro # G923727869
product price:Â
$
1,193.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal Gray
Cushion Material
Foam
Armrest Type
Fold-up
Material
Fabric
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8748
- Zoro #
- G923727869
- UPC #
- 011343007045
- Country of Origin
- United States
- Item
- Air Suspension Seat
- Color
- Charcoal Gray
- Cushion Material
- Foam
- Armrest Type
- Fold-up
- Material
- Fabric
- Voltage
- 12V
Description
Upgrade equipment with this Uni Pro 424 suspension seat - a compact, high-performance air suspension seat designed for superior comfort in compact agriculture and construction equipment. Built for tough terrain and long hours, this seat delivers reliable vibration control, ergonomic support, and easy adjustability to keep you focused and fatigue-free.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.