Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

438 Mechanical Suspension Seat, Black Vinyl

  • Mfr # 8382

  • Zoro # G722324474


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Suspension Type
Mechanical
Backrest Recline
15°
Length
27.25 in
Material
Vinyl
Width
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8382
Zoro #
G722324474
UPC #
11343011714
Country of Origin
United States

Dimensions

Length
27.25 in
Width
23.75 in
Height
23.125 in

Details

Suspension Type
Mechanical
Backrest Recline
15°
Item
Mechanical Suspension Seat
Material
Vinyl
Color
Black

Description

The Uni Pro 438 mechanical suspension seat is a versatile, high-quality replacement seat designed for skid steers, compact rollers, compact tractors, commercial lawn mowers, and forklifts. Built for durability and comfort, it helps reduce fatigue and provides lasting support, keeping you productive during long workdays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.