Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

439 Mechanical Suspension Seat, Black Vinyl

  • Mfr # 8391

  • Zoro # G322324362


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Suspension Type
Mechanical
Color
Black
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8391
Zoro #
G322324362
UPC #
11343011738
Country of Origin
United States

Details

Item
Mechanical Suspension Seat
Suspension Type
Mechanical
Color
Black
Material
Vinyl

Description

This Uni Pro 439 suspension seat is a premium replacement seat designed for skid steers, compact rollers, compact tractors, commercial lawn mowers, and forklifts. Built for durability and comfort, this seat features a compact mechanical suspension and advanced vibration control to enhance operator support while reducing fatigue during long hours of operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.