Shop UNI PRO
See all product information
Create Account
439 Mechanical Suspension Seat, Gray Vinyl
- Mfr # 8740
- Zoro # G223727859
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Height
23.12 in
Width
23.75 in
Color
Gray
Depth
23.18 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8740
- Zoro #
- G223727859
- UPC #
- 011343013947
- Country of Origin
- United States
- Item
- Mechanical Suspension Seat
- Color
- Gray
- Material
- Vinyl
Dimensions
- Height
- 23.12 in
- Width
- 23.75 in
- Depth
- 23.18 in
Description
This Uni Pro 439 suspension seat is a premium replacement seat designed for skid steers, compact rollers, compact tractors, commercial lawn mowers, and forklifts. Built for durability and comfort, this seat features a compact mechanical suspension and advanced vibration control to enhance operator support while reducing fatigue during long hours of operation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.