Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

440 Seat Top Assembly With Armrests, Brown Fabric

  • Mfr # 8283

  • Zoro # G422324675


product price: $453.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Armrests Type
Fold-up
Cushion Type
Contoured
Width
20 in
Height
24.5 in
Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8283
Zoro #
G422324675
UPC #
11343003382
Country of Origin
China

Dimensions

Width
20 in
Height
24.5 in
Length
21.5 in

Details

Armrests Type
Fold-up
Cushion Type
Contoured
Material
Fabric
Color
Brown
Item
Seat Top

Description

Upgrade equipment with this Uni Pro 440 seat top assembly, designed for superior comfort and durability in demanding environments. Engineered to fit a wide range of construction, material handling, industrial, commercial turf, turf, skid steer, and ground service equipment, this seat provides the support you need while tackling rough terrain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.