Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

441 Seat Top Assembly

  • Mfr # 8021

  • Zoro # G816510523


product price: $409.99
/ea
Free Shipping & Returns

Key Features

For Use With
Commercial turf, turf equipment, material handling, skid steers and ground service equipment
Width
20 in
Includes
Document pouch
Backrest Type
Adjustable
Lumbar Support Type
3-position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8021
Zoro #
G816510523
UPC #
11343003306
Country of Origin
China

Dimensions

Width
20 in
Height
24.5 in

Details

For Use With
Commercial turf, turf equipment, material handling, skid steers and ground service equipment
Item
Seat Top Assembly
Includes
Document pouch
Backrest Type
Adjustable
Lumbar Support Type
3-position
Slide Rail Adjustment Range
6.5-13 in
Material
Vinyl
Color
Black

Description

The Uni Pro - KM 441 Seat Assembly is designed to fit a wide range of commercial turf, turf equipment, material handling, skid steers and ground service equipment to add maximum comfort while you're busy at work.


  • Heavy-duty vinyl covering
  • Cut and sew vinyl to create a more rugged, comfortable cover
  • Vinyl is water-resistant
  • Adjustable backrest folds forward and reclines
  • 3-position lumbar support to help prevent lower back pain
  • Adjustable black Dura-Tex armrests fold up and out of the way allowing for easy access to the seat and offers individual comfort (standard on PNs: 8209, 8384 and 8390 only, optional on PN: 8021)
  • Durable document pouch stores owner's manual and other valuables
  • Adjustable slide rails from 6.5" - 13" side-to-side for universal fit
  • Accepts flange bolt mount operator presence switch

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.