Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

441 Seat Top Assembly, With Armrests, Black Vinyl

  • Mfr # 8390

  • Zoro # G322324546


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Slide Rail Adjustment
6.5 to 13 side-to-side
Width
20 in
Material
Vinyl
Color
Black
Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8390
Zoro #
G322324546
UPC #
11343003429
Country of Origin
China

Dimensions

Width
20 in
Height
24.5 in
Length
21.5 in

Details

Slide Rail Adjustment
6.5 to 13 side-to-side
Material
Vinyl
Color
Black
Item
Seat Top

Description

Upgrade equipment with this Uni Pro 441 seat top assembly, designed for superior comfort and durability in demanding environments. Engineered to fit a wide range of construction, material handling, industrial, commercial turf, turf, skid steer, and ground service equipment, this seat provides the support you need while tackling rough terrain.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.