
441 Seat Top Assembly, With Armrests, Gray Vinyl
Mfr # 8384
Zoro # G322324621
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Height
24.5 in
For Use With
Length
21.5 in
Width
20 in
Mount Type
Flange bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8384
Zoro #
G322324621
UPC #
11343003412
Country of Origin
China
Dimensions
Height
24.5 in
Length
21.5 in
Width
20 in
Details
For Use With
Mount Type
Flange bolt
Material
Vinyl
Color
Gray
Item
Seat Top
Flod Type
Backrest
Description
Upgrade equipment with this Uni Pro 441 seat top assembly, designed for superior comfort and durability in demanding environments. Engineered to fit a wide range of construction, material handling, industrial, commercial turf, turf, skid steer, and ground service equipment, this seat provides the support you need while tackling rough terrain.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.