Zoro Homepage

450 Seat Top Assembly, Black Vinyl

  • Mfr # 8561

  • Zoro # G322324423


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Mounting Pattern Size
(W x L): 7.5 x 3, 7.5 x 4.625, 7.5 x 5.8, 7.5 x 7, 7.5 x 7.4375, 7.5 x 9.8, 8 x 11, 8.2 x 5, 10.625 x 7.5 and 11.25 x 11
Cushion Material
Foam
Construction Material
Steel
Height
23 in
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8561
Zoro #
G322324423
UPC #
11343003450
Country of Origin
China

Dimensions

Mounting Pattern Size
(W x L): 7.5 x 3, 7.5 x 4.625, 7.5 x 5.8, 7.5 x 7, 7.5 x 7.4375, 7.5 x 9.8, 8 x 11, 8.2 x 5, 10.625 x 7.5 and 11.25 x 11
Height
23 in
Width
24.5 in

Details

Item
Seat Top
Cushion Material
Foam
Construction Material
Steel
Color
Black
Includes
Includes installation hardware
Material
Vinyl

Description

Enhance comfort and durability with this Uni Pro 450 seat top assembly, a versatile replacement seat designed to fit a wide range of commercial turf, material handling, skid steer, and ground service equipment. Built for tough environments, this seat ensures maximum operator comfort and long-lasting performance while you tackle demanding tasks.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.