Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 Mechanical Suspension Seat, Multi-Gray Fabric

  • Mfr # 8395

  • Zoro # G422324521


product price: $1,600.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
32.5 in
Color
Multi-Gray
Width
19.5 in
Suspension Type
Mechanical
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8395
Zoro #
G422324521
UPC #
11343011745
Country of Origin
United States

Dimensions

Height
32.5 in
Width
19.5 in

Details

Color
Multi-Gray
Item
Mechanical Suspension Seat
Suspension Type
Mechanical
Material
Fabric

Description

The Uni Pro 500 is a durable, high-quality seat and mechanical suspension assembly built for construction applications. Designed to withstand rugged terrain, it delivers exceptional comfort and support, helping you stay productive during long hours on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.