Zoro Homepage

500 Mechanical Suspension Seat With Armrests Black Vinyl

  • Mfr # 7912

  • Zoro # G222733592


product price: $1,760.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
19.5 in
Armrest Type
Fold-Up
Material
Vinyl
Color
Black
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7912
Zoro #
G222733592
UPC #
11343008578
Country of Origin
United States

Dimensions

Width
19.5 in
Height
32 in

Details

Item
Mechanical Suspension Seat
Armrest Type
Fold-Up
Material
Vinyl
Color
Black
Suspension Type
Mechanical

Description

The Uni Pro 500 is a durable, high-quality seat and mechanical suspension assembly built for construction applications. Designed to withstand rugged terrain, it delivers exceptional comfort and support, helping you stay productive during long hours on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.