Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

502 Mechanical Suspension Seat, With Armrests, Black Vinyl

  • Mfr # 8396

  • Zoro # G322324461


product price: $1,073.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes a durable suspension cover
Armrest Type
Fold-Up
Height
32.1 in
Material
Vinyl
Width
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8396
Zoro #
G322324461
UPC #
11343011752
Country of Origin
United States

Dimensions

Height
32.1 in
Width
19.3 in

Details

Includes
Includes a durable suspension cover
Armrest Type
Fold-Up
Item
Mechanical Suspension Seat
Material
Vinyl
Suspension Type
Mechanical
Color
Black

Description

This Uni Pro 502 mechanical suspension seat is a high-quality replacement seat designed for construction applications, providing superior comfort and durability for long hours on the job. Available with either mechanical or air suspension, this seat ensures a smoother ride in demanding environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.